1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket
1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 16 ga
- 1/2 in, 3/4 in holes
- Copper bonded steel construction
- Also functions as a nail plate
- Positions stub-outs at various heights
Documents
Specifications
- Coating:
- Copper Plated
- Depth:
- 31/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Copper Bonded Steel
- UL Listed:
- No
- WaterSense Labeled:
- No