1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket
1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket
Frequently Purchased Together
Product Details
- 16 ga
- Positions copper water supplies for sinks, water closets, and other fixtures
- Copper bonded steel construction
- Horizontal or vertical support
- Lever control with variable flow
- Clamps directly to waste/vent piping
Documents
Specifications
- Application:
- Lavatory, Water Supply
- Coating:
- Copper Plated
- Depth:
- 3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 9-1/2 in
- MA Approved -:
- No
- Material:
- Copper Bonded Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in