PROFLO® Countersunk Brass IPS Plugs

PFEP53

Fits Pipe Size

Starting at $8.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Countersunk design
  • For residential and light commercial use
  • IPS connection
  • Not for pressure applications
  • Tapped 1/4" all the way all the way through

SPECIFICATIONS

Drain Base Material
Brass
Fits Pipe Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday