Two Handle Centerset Bar Faucet in Polished Chrome

This product has been replaced by

0.5 gpm 4 in. Centerset Two Handle Deck Mount Gooseneck Bar Faucet in Polished Chrome
PROFLO® Two Handle Centerset Bar Faucet in Polished Chrome
Manufacturer Part #PFXB4045
You last purchased this on
 
PROFLO®

Michael Berman Two Handle Centerset Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

0.5 gpm 4 in. Centerset Two Handle Deck Mount Gooseneck Bar Faucet in Polished Chrome
PROFLO® Two Handle Centerset Bar Faucet in Polished Chrome
Manufacturer Part #PFXB4045
PROFLO®

Michael Berman Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #PFXB3045
  • Item #5172099
  • Manufacturer Part #PFXB3045
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 0.5 GPM (WaterSense Certified)
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Water Supply Connection: 1/2 in. NPSM
  • Spout Reach: 5 in.
  • Maximum Deck Thickness: 1/2 in.
  • Spout Height: 7-1/4 in.
  • Overall Installed Height: 10 in.
  • ADA Compliant; cUPC Approved
  • Drain assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2016, ANSI 372-2022
ASME:
ASME A112.18.1-2018
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2012, CSA B125.1-18
Collection:
Michael Berman
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Height:
13-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1/2 in
NSF:
NSF 61-2016, NSF 372-2022
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
6-7/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
UL Listed:
No
Width:
11-1/2 in