PROFLO®

Crisson Elongated Closed Front Toilet Seat With Cover in White

Part #PFTSEC2000  |  Manufacturer Part #PFTSEC2000WH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slide-off hinge for easy cleaning
  • Molded in color matched bumper
  • Corrosion proof nuts and bolts
  • Hinge allows for adjustable positioning
  • Solid plastic construction
  • Slow close seat and lid

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Application: Residential

CARB OTC LEED Compliant: No

Collection: Crisson

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: Yes

Length: 18-3/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: PFTSEC2000WH

Width: 14 in