PROFLO® CTS Epoxy Coated Bell Hanger

PFBH

Fits Pipe Size

Starting at $1.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with #10 x 2 coarse thread drywall screw
  • Epoxy coated steel/copper tube size bell hangers with zinc dichromate screws
  • Provides 13/16 inch standoff
  • Recessed mounting screw has a pierce point to penetrate metal studs

SPECIFICATIONS

Coating
Epoxy
Fits Pipe Size
1-1/4 in
Material
Carbon Steel
Outside Diameter
1-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday