Deckmount Spray in Black

Part #OBPF636061BL  |  Item #4482660

$ 14.25 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Black

Color Finish Category: Blacks

Faucet Height: 0 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Side Spray: No

Trim Only: No

WaterSense Labeled: No