PROFLO®

Decorative Drinking Water Faucet in Brushed Nickel

Part #PF111BN  |  Item #7936148  |  Manufacturer Part #PF111BN

$ 58.65 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  1074
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • For use with filtration units
  • Not compatible with reverse osmosis systems
  • Brass construction, exposed pop-up drain without overflow

Lead Law Compliant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Decorative

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Connection: UNS

Faucet Connection Size: 7/16 in

Faucet Height: 6-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: Yes

Side Spray: No

Spout Type: High Arc

Trim Only: No

UL Listed: No