PROFLO®
Diecast Shower Rod Holder Kit in Polished Chrome
Part #PFC71F | Item #244084 | Manufacturer Part #BC71F
$
4.28
EACH
(Pricing is for Die Cast)
Material
Product Details
- Adjustable design
- Color/Finish: Chrome Plated
Documents
Specifications
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
IAPMO Listed: No
Material: Die Cast
Type: PFC71F