Double-Handle Laundry Faucet with Plug in Rough Brass

Part #PFLFWP3002  |  Item #4700895  |  Manufacturer Part #PFLFWP3002

$ 49.50 EACH

Color/Finish:
Rough Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Flow Rate: 4 gpm

Number of Handles: Two Handle

WaterSense Labeled: No