40 x 24 in. Wall Mount Laundry Sink in White
40 x 24 in. Wall Mount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double bowl sink
- Molded of super compressed composite
- Overall Size: 40" x 24"
- 4" knock-out center set faucet holes
- Includes white enamel steel legs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Composite
- Sink Size, Overall:
- 40 in x 24 in
- Type:
- PFLT4024W
- WaterSense Labeled:
- No