PROFLO® Double Lever Handle Widespread Lavatory Faucet

PFWS2860

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" IPS connections
  • Brass body construction
  • Ceramic disc cartridges
  • Flow rate: 1.5 gpm
  • Max deck thickness: 2-9/16"
  • Meets ANSI:A112.18.1M
  • Metal lever handles
  • NSF 61 compliant
  • With brass pop-up

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Center Size
6 in - 12 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
6-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday