10.1 oz. Acrylic Urethane Caulk in Clear
This product has been replaced by
Manufacturer Part #18305
PFC600 Series 10.1 oz. Acrylic Urethane Caulk in Clear
-
Pick Up: 0 Available in Hilliard, OH - Available in 10 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High performance, non-flammable
- Neutral odor
- Acrylic urethane caulk
- Size: 10.1 oz
- Can be painted over
- Goes on white, dries to translucent clear in approximately 10 to 14 days
- UV stabilized to guard against premature yellowing
- Soap and water clean up
Specifications
- ASTM:
- ASTM D-2202, ASTM D-2240, ASTM D-2377
- Application:
- Doors, Plumbing, Windows
- CARB OTC LEED Compliant:
- Yes
- Collection:
- PFC600 Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Odor:
- Yes
- Size:
- 10.1 oz
- Temperature Range:
- -60 to 400 Deg F
- UL Listed:
- No