Economy Series 3 in. Brass and Stainless Steel Basket Strainer

Part #PF1431BRSS  |  Item #1192729  |  Manufacturer Part #1431BRSS

$ 13.72 EACH

Material

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Economy Series
  • Fits 3-1/2" opening
  • Fixed post style basket
  • Stainless steel basket and body
  • Optional accessories: Replacement basket: PF1431SSB

Specifications

ASME Specifications: ASME A112.18.2 2015

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2 2015

Collection: Economy Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 4-2/5 in

Drain Diameter: 3-1/2 in

GSA Approved: No

Height: 2-6/25 in

IAPMO Listed: Yes

MA Approved: Yes

Material: Brass, Stainless Steel

Strainer Size: 3 in

Tailpiece Included: No