Edgebrook Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #PFXCM1M206Z  |  Manufacturer Part #67394-1001

Starting at
$ 128.95 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: PROFLO® Edgebrook Single Handle Pull Out Kitchen Faucet in Polished Chrome / $128.95

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A117.1, ANSI 372-2016, ANSI 61-2017]

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1-18]

Collection: Edgebrook

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 3-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372-2016, NSF 61-2017]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-1/8 in

Spout Reach: 8-3/4 in

Spout Swivel: 120°

Spout Type: Swivel

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 10-1/4 in