Round Closed Front Toilet Seat with Cover in White
Elmore Round Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
- Wood construction
- Plastic top mount hinge
- Closed front with cover
- Color/Finish: White
- Color matched bumpers
- Corrosion proof nuts and bolts
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elmore
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-3/4 in
- MA Approved -:
- No
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- PFTSWE1001WH
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 14-1/2 in