Elongated Open Front Toilet Seat in White

You last purchased this on
 
PROFLO®

Elongated Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #PFTSCOFA2000WH
  • Item #3776799
  • Manufacturer Part #I2090D
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Toilet Seat Shape: Elongated
  • Open front less cover
  • Heavy weight molded solid plastic
  • Slip resistant pads
  • Includes 304 series stainless steel hardware
  • Large, molded in bumpers
  • External self–sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Bowl Shape:
Elongated
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1 in
Length:
18-1/2 in
MA Approved -:
No
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Type:
PFTSCOFA2000WH
WaterSense Labeled:
No
Width:
14-19/50 in