Heavy Duty Wax Ring with Horn, Extra Wax and Bolt Kit for 3 or 4 in. Waste Lines
Heavy Duty Wax Ring with Horn, Extra Wax and Bolt Kit for 3 or 4 in. Waste Lines
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes pair of 1/4" x 2-1/4" solid brass bolts with double nuts and washers
- Made with a plastic polyethylene flanged horn which extends the discharge opening and provides a positive seal and proper bowl alignment
- Features a 100% pure petroleum wax gasket
Documents
Specifications
- Extra Wax:
- Yes
- Hardware Included:
- Yes
- MA Approved -:
- No
- Material:
- Petroleum Wax
- Size:
- 3 in - 4 in
- WaterSense Labeled:
- No
- With Horn:
- Yes