5/8 x 3/8 in. Push Knob Straight Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

FastFit™ 5/8 x 3/8 in. Push Knob Straight Supply Stop Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

FastFit™ 5/8 x 3/8 in. Push Knob Straight Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #PFXQSQ32ORB
  • Item #4505057
  • Manufacturer Part #XQSQ32ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5/8 in. x 3/8 in. Push x Compression end connections
  • Works with copper, PEX and CPVC
  • Brass straight stop valve with lever (quarter-turn) handle
  • NSF 61
  • Operating pressure 125psi maximum
  • Operating temperature 40°F-160°F
  • Includes PEX Stiffener
  • Removable and reusable
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2021
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2021
Collection:
FastFit™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-61/100 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 372-2022, NSF 61-2021
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Recommended Valve Application:
Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes