Plastic Removable Basket for Floor Sinks
Plastic Removable Basket for Floor Sinks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic
- Removable basket
Specifications
- Brand Model Compatibility:
- PF900 Series Floor Sinks
- Color Finish Category:
- Browns
- Color Finish Name:
- Biscuit
- Depth:
- 6 in
- Hardware Included:
- No
- Installation Type:
- Floor Mount
- Length:
- 12 in
- Material:
- Plastic
- Product Type:
- Basket
- WaterSense Labeled:
- No