46-1/2 x 27 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Folsom 46-1/2 x 27 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Constructed from enameled steel
- ASME Specifications: ASME A112.19.1
- CUPC Certified
- Overall Size: 46-1/2" x 27-1/2" x 15-1/4"
- Drain located on right of the tub (drain trim not included)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Folsom
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 15-1/4 in
- Overall Length:
- 46-1/2 in
- Overall Width:
- 27 in
- Overflow Type:
- Round
- Size:
- 46-1/2 in x 27-1/2 in x 15-1/4 in
- Soaking Depth:
- 12-3/8 in
- Tub Depth:
- 11-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 48 lb
- cUPC Certified:
- Yes