PROFLO® Folsom 54 x 30 x 15-1/4 in Soaker Alcove Bathtub in White

PFB54LWH

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Alcove installation
  • Full length support pad
  • Full length tile flange with continuous corners for watertight integrity
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface
  • Standard rough-in bottom

SPECIFICATIONS

ADA Compliant
No
Collection
Folsom
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Left
Height
15-5/16 in
Installation Type
3 Wall Alcove
Length
54 in
Material
Enameled Steel
Size
54 in x 30 in x 15-1/4 in
Width
30 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday