PROFLO®

Folsom 56 x 30 in. Enameled Steel Bathtub with Right Drain in Bone

Part #PFB54RS  |  Manufacturer Part #PFB54RSBO

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soaker
  • Alcove installation
  • Standard rough-in
  • Non-skid bottom
  • Full length support pad

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Folsom

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 13-1/2 in

Drain Location: Right

GSA Approved: No

Height: 15-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Length: 56 in

Material: Enameled Steel

UL Listed: No

Width: 30 in