60 x 30 in. Alcove Bathtub with Left-Hand Drain in Bone
Folsom 60 x 30 in. Alcove Bathtub with Left-Hand Drain in Bone
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Constructed from enameled steel
- ASME Specifications: ASME A112.19.1
- CUPC Certified
- Overall Size: 60" x 30" x 16-5/8"
- Drain located on left of the tub (drain trim not included)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Basin Depth:
- 15-3/4 in
- Basin Length:
- 55 in
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Folsom
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 13-1/4 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 16-5/8 in
- Installation Type:
- Alcove
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Steel
- Non-Slip Seat Surface:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in x 16-5/8 in
- Tub Depth:
- 13-1/4 in
- WaterSense Labeled:
- No
- Width:
- 30 in