PROFLO® Folsom 60 x 30 in. Enameled Steel Standard Bathtub with Right Drain in White

PFB15CDR

Manufacturer Part #: PFB16CDRWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Soaker
  • Alcove installation
  • Standard rough-in
  • Lumbar support: 35°
  • Full length tile flange
  • End drain
  • Non-skid bottom
  • Full length support pad

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
Application
Residential
Bathtub Shape
Rectangle
Collection
Folsom
Depth
15 in
Drain Location
Right
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
No
Installation Type
Alcove
UL Listed
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday