PROFLO® Folsom 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Bone

PFB14CLBO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard rough-in bottom
  • Full length tile flange with continuous corners
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface
  • Lumbar support: 40°
  • Full length support pad
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.4M
Application
Residential
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Folsom
Depth
12-1/8 in
Drain Location
Left
GSA Approved
No
Height
14-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
UL Listed
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday