PROFLO®

Folsom 60 x 32 in. 3 Wall Alcove Enameled Steel Rectangular Bathtub with Left Hand Drain and Non-Skid Surface in White

Part #PFB16L6032WH  |  Manufacturer Part #PFB16LS6032WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Above floor rough in (AFR)
  • Height to overflow: 13-7/8''
  • Integral tile flange
  • Non-skid surface
  • Enameled steel
  • Alcove installation
  • High-gloss, stain resistant porcelain finish
  • Full length support pad

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Folsom

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 13-1/4 in

Drain Location: Left

GSA Approved: No

Height: 16-5/8 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Enameled Steel

NSF Certified: No

UL Listed: No

Width: 32 in