PROFLO® Folsom 60 x 32 x 14-1/4 in. 3 Wall Alcove Enameled Steel Oval-in-Rectangle Bathtub with Right Hand Drain and Non-Skid Surface in White
PFB14CR6032
Manufacturer Part #: PFB14CR6032WH
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A112.19.4M
- Application
- Residential
- Bathtub Shape
- Oval in Rectangle
- Collection
- Folsom
- Configuration
- Soaker
- Depth
- 13-1/8 in
- Drain Location
- Right
- Drain Opening
- 2-1/8 in
- GSA Approved
- No
- Height
- 14-1/4 in
- IAPMO Listed
- Yes
- Installation Type
- 3 Wall Alcove
- NSF Certified
- No
- UL Listed
- No
- Width
- 32 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday