PROFLO® Folsom 60 x 32 x 16-5/8 x 13-1/4 in. 3 Wall Alcove Enameled Steel Rectangular Bathtub with Right Hand Drain and Non-Skid Surface

PFB16R6032

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above floor rough in (AFR)
  • Alcove installation
  • Enameled steel
  • Full length support pad
  • Height to overflow: 13-7/8''
  • High-gloss, stain resistant porcelain finish
  • Integral tile flange
  • Non-skid surface

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Folsom
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
13-1/4 in
Drain Location
Right
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Enameled Steel
NSF Certified
No
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday