PROFLO® Galvanized 1-Hole Pipe Strap

PF610

Fits Pipe Size

Starting at $0.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel construction
  • Iron pipe size
  • One hole design

SPECIFICATIONS

End Connection 1
IPS
Fits Pipe Size
1 in
Material
Galvanized Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday