Gerald Concealed Mount Single Robe Hook in Polished Chrome

Part #PF01RH  |  Item #7265907  |  Manufacturer Part #PF01RH

$ 7.90 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Gerald

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Concealed Screw

MA Approved: No

Mount Type: Concealed

WaterSense Labeled: No