Gerald Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSCM1M108ZBN  |  Item #7286092  |  Manufacturer Part #67805-5004

$ 76.74 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Requires 2 holes for installation
  • Designed to accommodate mounting decks up to 1-5/16 in thick
  • 9/16" UNEF inlet connection
  • Operated with ceramic disc valves
  • WaterSense Certified
  • ADA Compliant

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372-2016, ANSI 61-2017]

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2018]

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Center Size: 4-1/2 in

Collection: Gerald

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-7/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: No

NSF Specifications: [NSF 372-2016, NASF 61-2017]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 2-3/8 in

Spout Reach: 4-7/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-1/4 in