19 x 19 in. 3-Hole Drop-In Bathroom Sink (48 Pack) in White
Getchell 19 x 19 in. 3-Hole Drop-In Bathroom Sink (48 Pack) in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming
- 4" centerset only
- Porcelain enameled steel
- Concealed front overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Coating:
- Enamel
- Collection:
- Getchell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Package Quantity:
- Pack of 48
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No