20 x 17 in. Drop-in Basin in Bone
Getchell 20 x 17 in. Drop-in Basin in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation Type: Drop In
- Overall Sink Size: 20 in. (L) x 17 in. (W) x 7.5 in. (H)
- Constructed from enameled steel
- CUPC Approved; ADA Compliant
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 5.44 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 15.75 in. (L) x 11.13 in. (W) x 6.5 in. (H)
- This PROFLO sink carries a 1-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.2-2018, ASME A112.19.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Getchell
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Length:
- 20 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Porcelain Enameled Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17 in
- cUPC Certified:
- Yes