PROFLO®

Getchell Drop-in Basin in White

Part #PFS20174WH  |  Manufacturer Part #PFS20174WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain enameled steel
  • Mounting clips included
  • Drain Location: Rear center
  • Center set: 4''

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 4 in

Collection: Getchell

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: Yes

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 in x 17 in

Product Type: Basin

Shape: Oval

Sink Depth: 7-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Porcelain Enameled Steel

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17 in

cUPC Certified: Yes