PROFLO® 12 in. Grab Bar in Satin

PFGBSF2

Manufacturer Part #: PFGB12SF2

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Screws: #10 x 2" self tapping stainless steel
  • Rated to 250 lb test load
  • Bar: 18 gauge, 304 stainless steel
  • Flange: 14 gauge, 304 stainless steel

SPECIFICATIONS

ADA Compliant
Yes
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Type
PFGB12SF2
Weight Capacity
250

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday