60 x 60 in. Soaker Corner Bathtub with Front Center Drain in Biscuit
Grass Valley 60 x 60 in. Soaker Corner Bathtub with Front Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overall Dimensions: 60 in. (L) x 60 in. (W) x 21 in. (H)
- Internal Basin Dimensions: 45 in. (L) x 35.5 in. (W)
- Corner acrylic soaking bathtub
- Overflow Height: 17.5 in.
- Textured, slip resistant bottom
- IAPMO Listed
- Drain connection measures 2.24 in. and is located in center (offset) of tub
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.8M-87R(96), ASME A112.19.7M-95
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Corner
- Basin Width:
- 34 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 72 gal
- Collection:
- Grass Valley
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Depth:
- 21 in
- Drain Included:
- No
- Drain Location:
- Front, Center
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Overflow Included:
- Yes
- Size:
- 60 in x 60 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 60 in
- cUPC Certified:
- No