Greenwood Elongated Closed Front Toilet Seat with Cover in White

Part #PFTSWEC2000AWH  |  Item #7503713  |  Manufacturer Part #PFTSWEC2000AWH

$ 18.91 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Greenwood

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 18-7/8 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-1/8 in