PROFLO®

Greenwood Elongated Closed Front Toilet Seat With Cover in White

Part #PFTSWEC2000  |  Manufacturer Part #PFTSWEC2000WH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Plastic top mount hinge
  • Slide-off hinge for easy cleaning
  • Wood construction
  • Large, color matched bumpers
  • Multi-coat enamel finish
  • New slide-off hinge for easy cleaning
  • Ring thickness: 18 mm/.75"
  • Ring thickness including the bumper is: 26 mm/1"
  • Corrosion proof nuts and bolts

Documents

Specifications

ADA Compliant: No

Collection: Greenwood

Color Finish: White

Color Finish Category: Whites

Length: 18-3/4 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: PFTSWEC2000WH

Width: 13-5/16 in

Frequently Purchased Together

+
+
+