Grid Drain (Less Overflow) in Brushed Nickel

Part #PF311BN  |  Item #7936121  |  Manufacturer Part #PF311BN

$ 70.56 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flat grid strainer
  • For lavatories less overflow holes
  • Brass construction
  • Fits 1-1/2" opening
  • 1-1/4" O.D. x 6"

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Grid

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Grid Drain Material: Brass

IAPMO Listed: No

Overflow Included Yes or No: No

Strainer Diameter: 2-1/4 in

Tailpiece Length: 6 in

Tailpiece Style: Straight

WaterSense Labeled: No