Drain (Less Overflow) in Oil Rubbed Bronze
Grid Drain (Less Overflow) in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- For lavatories less overflow holes
- Brass construction
- Flat grid strainer
- 1-1/4" O.D. x 6"
- Fits 1-1/2" opening
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Grid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No