PROFLO® Grooved x Threaded Dielectric Nipple

PFXDNGTU

Fitting Sizes

Starting at $50.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASTM F1545-15 and ASTM A53 Grade B
  • IAPMO/UPC listed
  • Metal to metal design
  • NSF/ANSI 61, NSF/ANSI 372
  • Polypropylene plastic liner
  • Zinc plated

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
6 in
Fitting Sizes
2-1/2 in x 6 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday