36 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
PROFLO®

Hammond 36 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Hammond 36 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #PFSBA3636WH
  • Item #8369404
  • Manufacturer Part #PFSBA3636WH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral 3-wall tile flange
  • Slip resistant surface
  • 1-piece construction
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2 1995
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Collection:
Hammond
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
5-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
36 in
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Square
Threshold Height:
4-3/4 in
UL Listed:
No
Width:
36 in
cUPC Certified:
Yes