60 in. Hand Shower Hose in Chrome
This product has been replaced by
Manufacturer Part #PFSAH02CP
60 in. Hand Shower Hose in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double spiral construction
- End Connection: 1/2" NPSM
- Length: 60"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No