PROFLO® Hand Shower in White

PFHS200GWH

Color/Finish

(Pricing is for White)

$24.48

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ABS construction
  • Connection: 1/2"
  • Easy clean rubber nozzles
  • Single-function

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
White
Color Finish Category
Whites
Diameter
3-5/16 in
Faucet Material
Plastic
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday