Acrylic Handle in Clear
Acrylic Handle in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With button and screw
- For 9091/9293
- Acrylic
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Proflo 909 and 92 Single Handle Faucets
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Material:
- Plastic
- Material Type:
- Acrylic