Soap and Tissue Holder in Polished Chrome
Soap and Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Color/Finish: Polished Chrome
- Removable soap dish
- Concealed screw
- Requires a recess wall bracket for installation (not included)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Height:
- 1-17/15 in
- Installation Type:
- Concealed Screw
- Length:
- 6-1/4 in
- MA Approved -:
- No
- Product Type:
- Holder
- WaterSense Labeled:
- No