Hopkins Single Handle Pull Out Kitchen Faucet in Brushed Nickel

Part #PFXC5811ZBN  |  Item #8962992  |  Manufacturer Part #PFXC5811ZBN

$ 279.23 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Optional deck plate included
  • Ceramic disc cartridge
  • Two-function sprayer: stream and full spray
  • ModernMount™ Technology allows quicker installation
  • ADA Compliant

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2018, ANSI 61-9

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 125.1-18

Collection: Hopkins

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 17-13/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61 compliant, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Origin: Global

Side Spray: No

Spout Height: 9-13/16 in

Spout Reach: 8-1/8 in

Supply Lines Included: No

Trim Only: No

UL Listed: No