Single Handle Pull Down Kitchen Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXC5817CP
Hopkins Single Handle Pull Down Kitchen Faucet in Polished Chrome
Product Details
- Ceramic disc cartridge
- Two-function sprayer: stream and full spray
- Optional deck plate included
- ADA Compliant
- ModernMount™ Technology allows quicker installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 125.1-18, CSA 61-2020
- Collection:
- Hopkins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 17-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 8-1/8 in
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No