Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
PROFLO®

Hopkins Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Hopkins Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF5870ZBN
  • Item #9209858
  • Manufacturer Part #PF5870ZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles
  • Metal construction
  • 8" - 16" installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Hopkins
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No